Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moleskine 5.5" x 3.5" Ruled Cahier Journal, 64 Pg, Pk3 QP311

5.5" x 3.5" Ruled Cahier Journal, 64 Pg, Pk3 (Discontinued)

  • Mfr # QP311
  • Zoro # G4126967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP311
Zoro #
G4126967
UPC #
788883704894
Country of Origin
China

Dimensions

Size
5.5 x 3.5
Width
3.5"

Details

Paper Color
White
Cover Color
Black
Paper Weight
0.29 lbs
Item
Notebooks/Journals
Binding
Sewn
Product Type
Cahier Journal
Material
Flexible Cardboard
Color
Black

Description

Cahier Journal, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.