
Hard Cover Notebook, 1 Subject, Unruled, Black Cover, 5.5 x 3.5, 192 Sheets (Discontinued)
- Mfr # 701030
- Zoro # G303445635
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701030
Zoro #
G303445635
UPC #
788883701039
Country of Origin
China
Dimensions
Size
5.5 x 3.5
Width
3.5"
Length
5.5"
Details
Material
Cardboard
Color
Black
Weight
0.31 lbs
Description
Perfect for writings, thoughts and passing notes. Each notebook offers thread binding, acid-free paper, a bookmark, an elastic closure and an expandable inner pocket that contains the Moleskine® history.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.