Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9788883701122
Zoro #
G4127195
UPC #
788883701121
Country of Origin
China
Dimensions
Size
8.25 x 5
Width
5"
Details
Paper Color
White
Cover Color
Black
Paper Weight
0.73 lbs
Item
Notebooks/Journals
Binding
Sewn
Material
Covered Paperboard
Color
Black
Description
Hard Cover Notebook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.