Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 0.30Mm Pitch Easy-On Back Flip Fpc Connector, Right-Angle, Surface Mount 5047405100

0.30Mm Pitch Easy-On Back Flip Fpc Connector, Right-Angle, Surface Mount (Discontinued)

  • Mfr # 5047405100
  • Zoro # G805914165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5047405100
Zoro #
G805914165
UPC #
887191502144
Country of Origin
Japan

Details

Item
FFC FPC Connector
Max. Temp.
105°C
Max. Voltage
50V
Series
504740
Material
Liquid Crystal Polymer
Sub-Category
FFC/FPC Connectors
Color
Black
Hole Center to Center
0.3 mm
Number of Rows
1
Contact Finish
Gold Plated
Current Rating
0.3 A
Number of Contacts
51
Terminal Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.