Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.35 B/B Plug Assy 34Ckt Embstp Pkg

  • Mfr # 5050703442

  • Zoro # G305926385


product price: $0.47
/ea
Sold in multiples of 8000 for $3,760.00

Key Features

Application
Board-to-Board
Series
505070
Polarized to Mating Part
No
Plating min - Mating
0.100µm
Mated Height
0.60mm, 0.70mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050703442
Zoro #
G305926385
UPC #
-
Country of Origin
Japan

Dimensions

Mated Height
0.60mm, 0.70mm
Mated Width
2.00mm

Details

Application
Board-to-Board
Series
505070
Polarized to Mating Part
No
Plating min - Mating
0.100µm
Material - Metal
Copper Alloy
Breakaway
No
Number of Rows
2
Material - Resin
Liquid Crystal Polymer
Circuits (Loaded)
34
PCB Retention
Yes
Material - Plating Mating
Gold
Temperature Range - Operating
-40° to +85°C
Orientation
Vertical
Pitch - Mating Interface
0.35mm
Component Type
PCB Header
Polarized to PCB
No
PCB Locator
No
Voltage - Maximum
50V AC (RMS)/DC
Current - Maximum per Contact
0.3A, 3.0A
Material - Plating Termination
Gold
Color - Resin
Black
Termination Interface Style
Surface Mount
Durability (mating cycles max)
30
Product Name
SlimStack
Glow-Wire Capable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.