
0.35 B/B Rec Assy 14Ckt EmbsTp Pkg
Mfr # 505413-1410
Zoro # G800415674
product price: $0.57
/eaSold in multiples of 7000 for $3,990.00
Key Features
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Application
Board-to-Board, Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
505413-1410
Zoro #
G800415674
UPC #
191128891066
Country of Origin
Japan
Dimensions
Contact Plating Thickness
0.102 µm
Details
Item
Board-to-Board Connector
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Application
Board-to-Board, Signal
Current
0.3 A
Series
505413
Maximum Operating Temperature
85 Degrees C
Terminal Type
Surface Mount
Sub-Category
PCB Receptacles
Hole Center to Center
0.35 mm
Material
Liquid Crystal Polymer
Max. Temp.
85°C
Number of Contacts
14
Number of Rows
2
Current Rating
0.3 A
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.