Zoro Homepage

0.4 B/B HRF 10CKT PLUG O/M PKG

  • Mfr # 503552-1022

  • Zoro # G100442776


product price: $0.57
/ea
Sold in multiples of 7000 for $3,990.00

Key Features

Application
Board-to-Board, Signal
Series
503552
Material - Plating Mating
Gold
Color - Resin
Black
Material - Metal
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503552-1022
Zoro #
G100442776
UPC #
191128129688
Country of Origin
Japan

Dimensions

Mated Height
0.70mm
Mated Width
2.60mm

Details

Application
Board-to-Board, Signal
Series
503552
Material - Plating Mating
Gold
Color - Resin
Black
Material - Metal
Copper Alloy
Polarized to Mating Part
No
Circuits (maximum)
10
PCB Retention
Yes
Voltage - Maximum
50V AC (RMS)/DC
Temperature Range - Operating
-40° to +85°C
Series Name
HRF
Product Name
SlimStack
PCB Locator
No
Pitch - Mating Interface
0.40mm
Polarized to PCB
No
Orientation
Vertical
Current - Maximum per Contact
0.3A
Material - Plating Termination
Gold
Durability (mating cycles max)
30
Number of Rows
2
Termination Interface: Style
Surface Mount
Breakaway
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.