Zoro Homepage

0.4 B/B HRF 14CKT PLUG O/M PKG

  • Mfr # 503552-1422

  • Zoro # G300442736


product price: $0.66
/ea
Sold in multiples of 7000 for $4,620.00

Key Features

Series
503552
Application
Board-to-Board, Signal
Mated Width
2.60mm
Number of Rows
2
Polarized to Mating Part
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503552-1422
Zoro #
G300442736
UPC #
191128129701
Country of Origin
Japan

Dimensions

Mated Width
2.60mm
Mated Height
0.70mm

Details

Series
503552
Application
Board-to-Board, Signal
Number of Rows
2
Polarized to Mating Part
No
Color - Resin
Black
Temperature Range - Operating
-40° to +85°C
Series Name
HRF
Material - Metal
Copper Alloy
PCB Retention
Yes
Polarized to PCB
No
Termination Interface: Style
Surface Mount
Breakaway
No
Voltage - Maximum
50V AC (RMS)/DC
Pitch - Mating Interface
0.40mm
Durability (mating cycles max)
30
Circuits (maximum)
14
Orientation
Vertical
Product Name
SlimStack
Current - Maximum per Contact
0.3A
Material - Plating Mating
Gold
Material - Plating Termination
Gold
PCB Locator
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.