
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
503552-1622
Zoro #
G500442840
UPC #
191128129718
Country of Origin
Japan
Dimensions
Mated Width
2.60mm
Mated Height
0.70mm
Details
Application
Board-to-Board, Signal
Series
503552
Breakaway
No
PCB Retention
Yes
Polarized to Mating Part
No
Durability (mating cycles max)
30
Product Name
SlimStack
Material - Plating Termination
Gold
Number of Rows
2
Polarized to PCB
No
Material - Metal
Copper Alloy
Circuits (maximum)
16
Material - Plating Mating
Gold
Color - Resin
Black
Voltage - Maximum
50V AC (RMS)/DC
Temperature Range - Operating
-40° to +85°C
Termination Interface: Style
Surface Mount
Orientation
Vertical
PCB Locator
No
Current - Maximum per Contact
0.3A
Series Name
HRF
Pitch - Mating Interface
0.40mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.