Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.4 B/B HRF 18CKT PLUG O/M PKG

  • Mfr # 503552-1822

  • Zoro # G900442877


product price: $0.74
/ea
Sold in multiples of 7000 for $5,180.00

Key Features

Series
503552
Application
Board-to-Board, Signal
Durability (mating cycles max)
30
Number of Rows
2
Mated Width
2.60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503552-1822
Zoro #
G900442877
UPC #
191128129725
Country of Origin
Japan

Dimensions

Mated Width
2.60mm
Mated Height
0.70mm

Details

Series
503552
Application
Board-to-Board, Signal
Durability (mating cycles max)
30
Number of Rows
2
Current - Maximum per Contact
0.3A
Orientation
Vertical
Material - Plating Termination
Gold
Material - Plating Mating
Gold
PCB Locator
No
Voltage - Maximum
50V AC (RMS)/DC
Pitch - Mating Interface
0.40mm
Termination Interface: Style
Surface Mount
Polarized to Mating Part
No
Circuits (maximum)
18
Temperature Range - Operating
-40° to +85°C
Color - Resin
Black
Polarized to PCB
No
PCB Retention
Yes
Breakaway
No
Material - Metal
Copper Alloy
Series Name
HRF
Product Name
SlimStack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.