Zoro Homepage

0.4 B/B HRF REC PKG 12CKT

  • Mfr # 503548-1222

  • Zoro # G600442757


product price: $0.42
/ea
Sold in multiples of 7000 for $2,940.00

Key Features

Series
503548
Application
Board-to-Board
Material - Plating Termination
Gold
Lock to Mating Part
Yes
Circuits (maximum)
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503548-1222
Zoro #
G600442757
UPC #
191128129633
Country of Origin
Japan

Dimensions

Mated Height
0.70mm
Mated Width
2.60mm

Details

Series
503548
Application
Board-to-Board
Material - Plating Termination
Gold
Lock to Mating Part
Yes
Circuits (maximum)
12
Color - Resin
Black
Orientation
Vertical
Number of Rows
2
Durability (mating cycles max)
30
PCB Locator
No
Polarized to Mating Part
No
Series Name
HRF
PCB Retention
Yes
Current - Maximum per Contact
0.3A
Polarized to PCB
No
Material - Plating Mating
Gold
Voltage - Maximum
50V AC/DC
Pitch - Mating Interface
0.40mm
Material - Metal
Copper Alloy
Temperature Range - Operating
-40° to +85°C
Termination Interface: Style
Surface Mount
Product Name
SlimStack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.