Zoro Homepage

0.4 B/B HRF REC PKG 14CKT

  • Mfr # 503548-1422

  • Zoro # G700442725


product price: $0.51
/ea
Sold in multiples of 7000 for $3,570.00

Key Features

Application
Board-to-Board
Series
503548
Voltage - Maximum
50V AC/DC
Pitch - Mating Interface
0.40mm
Material - Plating Termination
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503548-1422
Zoro #
G700442725
UPC #
191128129640
Country of Origin
Japan

Dimensions

Mated Height
0.70mm
Mated Width
2.60mm

Details

Application
Board-to-Board
Series
503548
Voltage - Maximum
50V AC/DC
Pitch - Mating Interface
0.40mm
Material - Plating Termination
Gold
Series Name
HRF
Temperature Range - Operating
-40° to +85°C
Polarized to Mating Part
No
Termination Interface: Style
Surface Mount
Polarized to PCB
No
Durability (mating cycles max)
30
Circuits (maximum)
14
PCB Retention
Yes
Material - Metal
Copper Alloy
Current - Maximum per Contact
0.3A
Color - Resin
Black
Product Name
SlimStack
PCB Locator
No
Material - Plating Mating
Gold
Number of Rows
2
Lock to Mating Part
Yes
Orientation
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.