
0.4 B/B HRF REC PKG 18CKT
Mfr # 503548-1822
Zoro # G600442733
product price: $0.57
/eaSold in multiples of 7000 for $3,990.00
Key Features
Series
503548
Application
Board-to-Board
Durability (mating cycles max)
30
Circuits (maximum)
18
Lock to Mating Part
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
503548-1822
Zoro #
G600442733
UPC #
191128129664
Country of Origin
Japan
Dimensions
Mated Height
0.70mm
Mated Width
2.60mm
Details
Series
503548
Application
Board-to-Board
Durability (mating cycles max)
30
Circuits (maximum)
18
Lock to Mating Part
Yes
Color - Resin
Black
Polarized to PCB
No
Orientation
Vertical
Product Name
SlimStack
Termination Interface: Style
Surface Mount
Number of Rows
2
Voltage - Maximum
50V AC/DC
PCB Locator
No
PCB Retention
Yes
Polarized to Mating Part
No
Current - Maximum per Contact
0.3A
Material - Plating Termination
Gold
Pitch - Mating Interface
0.40mm
Material - Metal
Copper Alloy
Series Name
HRF
Temperature Range - Operating
-40° to +85°C
Material - Plating Mating
Gold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.