Zoro Homepage

0.4 B/B HRF REC PKG 6CKT

  • Mfr # 503548-0622

  • Zoro # G500442642


product price: $0.33
/ea
Sold in multiples of 7000 for $2,310.00

Key Features

Application
Board-to-Board
Series
503548
Polarized to Mating Part
No
PCB Retention
Yes
Voltage - Maximum
50V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503548-0622
Zoro #
G500442642
UPC #
191128129619
Country of Origin
Japan

Dimensions

Mated Height
0.70mm
Mated Width
2.60mm

Details

Application
Board-to-Board
Series
503548
Polarized to Mating Part
No
PCB Retention
Yes
Voltage - Maximum
50V AC/DC
Lock to Mating Part
Yes
Termination Interface: Style
Surface Mount
Circuits (maximum)
6
Series Name
HRF
Product Name
SlimStack
Material - Metal
Copper Alloy
Material - Plating Termination
Gold
PCB Locator
No
Current - Maximum per Contact
0.3A
Color - Resin
Black
Orientation
Vertical
Number of Rows
2
Durability (mating cycles max)
30
Temperature Range - Operating
-40° to +85°C
Polarized to PCB
No
Material - Plating Mating
Gold
Pitch - Mating Interface
0.40mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.