Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.4 BtB Plg Assy J-BendTl 20CktEmbsTpPkg

  • Mfr # 55909-0274

  • Zoro # G600442764


product price: $1.35
/ea
Sold in multiples of 2500 for $3,375.00

Key Features

Application
Board-to-Board, Signal
Series
55909
Material - Plating Termination
Gold
First Mate / Last Break
No
PCB Retention
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55909-0274
Zoro #
G600442764
UPC #
822348176045
Country of Origin
Korea, Republic of

Dimensions

Mated Width
3.40mm, 4.20mm
Mated Height
1.50mm, 1.80mm

Details

Application
Board-to-Board, Signal
Series
55909
Material - Plating Termination
Gold
First Mate / Last Break
No
PCB Retention
Yes
Material - Plating Mating
Gold
Voltage - Maximum
50V AC (RMS)/DC
Lock to Mating Part
Yes
Material - Metal
Brass
Breakaway
No
Temperature Range - Operating
-25° to +85°C
Plating min - Mating
0.200µm
PCB Locator
No
Durability (mating cycles max)
30
Keying to Mating Part
None
Series Name
J-Bend
Pitch - Mating Interface
0.40mm
Current - Maximum per Contact
0.3A
Number of Rows
2
Termination Interface: Style
Surface Mount
Circuits (maximum)
20
Product Name
SlimStack
Orientation
Vertical
Color - Resin
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.