Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 0.5 Ffc R/A Non-Zif 41P Embs Tp Pkg 5039084100

0.5 Ffc R/A Non-Zif 41P Embs Tp Pkg (Discontinued)

  • Mfr # 5039084100
  • Zoro # G205914017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5039084100
Zoro #
G205914017
UPC #
887191532899
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.102 µm

Details

Item
FFC Connector
Max. Temp.
85°C
Max. Voltage
50V AC/DC
Series
503908
Color
Black
Material
Liquid Crystal Polymer
Terminal Finish
Gold over Nickel
Contact Finish
Gold over Nickel
Number of Rows
1
Number of Contacts
41
Hole Center to Center
0.5 mm
Current Rating
0.5 A
Sub-Category
FFC/FPC Connectors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.