Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 0.5 Fpc Conn Zif Hsg Assy 05Cktembstppkg 545500533

0.5 Fpc Conn Zif Hsg Assy 05Cktembstppkg (Discontinued)

  • Mfr # 545500533
  • Zoro # G805915100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545500533
Zoro #
G805915100
UPC #
887191300016
Country of Origin
China

Details

Item
FFC FPC Connector
Max. Voltage
50V
Max. Temp.
85°C
Series
54550
Standards
UL E29179
Material
Nylon
Sub-Category
FFC/FPC Connectors
Hole Center to Center
0.5 mm
Color
Natural
Terminal Finish
Silver Plated; Tin-Bismuth Plated
Number of Rows
1
Contact Finish
Silver, Tin-Bismuth
Current Rating
0.5 A
Number of Contacts
5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.