Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 0.5 Fpc R/A B/F 6Ckt Embstp Pkg 5014610691

0.5 Fpc R/A B/F 6Ckt Embstp Pkg (Discontinued)

  • Mfr # 5014610691
  • Zoro # G005914125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5014610691
Zoro #
G005914125
UPC #
887191456218
Country of Origin
Japan

Details

Item
FFC FPC Connector
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Series
501461
Material
Copper Alloy
Contact Finish
Gold Plated
Terminal Finish
Gold Plated
Number of Rows
1
Sub-Category
FFC/FPC Connectors
Hole Center to Center
0.5 mm
Number of Contacts
6
Current Rating
0.3 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.