Zoro Homepage

0.5 FPC ZIF BTM CONT EMBT PKG 10Ckt

  • Mfr # 505110-1092

  • Zoro # G2751031


product price: $0.53
/ea
Sold in multiples of 3000 for $1,590.00

Key Features

Color
Beige
Insulation Material
Liquid Crystal Polymer
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
0.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505110-1092
Zoro #
G2751031
UPC #
889056255844
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm

Details

Item
FFC FPC Connector
Color
Beige
Insulation Material
Liquid Crystal Polymer
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
0.5 A
Series
505110
Maximum Operating Temperature
105 Degrees C
Max. Temp.
105°C
Material
Liquid Crystal Polymer
Sub-Category
FFC/FPC Connectors
Hole Center to Center
0.5 mm
Number of Contacts
10
Current Rating
0.5 A
Contact Finish
Gold over Nickel
Number of Rows
1
Terminal Finish
Gold over Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.