Zoro Homepage

0.5 FPC ZIF BTM CONT EMBT PKG 12Ckt

  • Mfr # 505110-1292

  • Zoro # G2749552


product price: $0.59
/ea
Sold in multiples of 3000 for $1,770.00

Key Features

Color
Beige
Insulation Material
Liquid Crystal Polymer
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Series
505110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505110-1292
Zoro #
G2749552
UPC #
889056255868
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm

Details

Item
FFC FPC Connector
Color
Beige
Insulation Material
Liquid Crystal Polymer
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Series
505110
Maximum Operating Temperature
105 Degrees C
Material
Liquid Crystal Polymer
Sub-Category
FFC/FPC Connectors
Max. Temp.
105°C
Hole Center to Center
0.5 mm
Number of Rows
1
Number of Contacts
12
Contact Finish
Gold over Nickel
Current Rating
0.5 A
Terminal Finish
Gold over Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.