Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 FPC ZIF BTM CONT EMBT PKG 14Ckt

  • Mfr # 505110-1492

  • Zoro # G2745650


product price: $0.65
/ea
Sold in multiples of 3000 for $1,950.00

Key Features

Color
Beige
Insulation Material
Liquid Crystal Polymer
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
0.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505110-1492
Zoro #
G2745650
UPC #
889056255882
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm

Details

Item
FFC FPC Connector
Color
Beige
Insulation Material
Liquid Crystal Polymer
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
0.5 A
Series
505110
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
0.5 mm
Material
Liquid Crystal Polymer
Sub-Category
FFC/FPC Connectors
Max. Temp.
105°C
Number of Contacts
14
Contact Finish
Gold over Nickel
Number of Rows
1
Current Rating
0.5 A
Terminal Finish
Gold over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.