Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 0.5 Fpc Zif Btm Cont Embt Pkg 38Ckt 5051103896

0.5 Fpc Zif Btm Cont Embt Pkg 38Ckt (Discontinued)

  • Mfr # 5051103896
  • Zoro # G705914777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051103896
Zoro #
G705914777
UPC #
191128824248
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm

Details

Item
FFC FPC Connector
Max. Temp.
125°C
Max. Voltage
50V AC/DC
Series
505110
Color
Beige
Hole Center to Center
0.5 mm
Sub-Category
FFC/FPC Connectors
Material
Liquid Crystal Polymer
Number of Contacts
38
Terminal Finish
Gold over Nickel
Contact Finish
Gold over Nickel
Current Rating
0.5 A
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.