Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 Fpc Zif Btm Cont Embt Pkg 39Ckt

  • Mfr # 5051103996

  • Zoro # G405914817


product price: $1.59
/ea
Sold in multiples of 3000 for $4,770.00

Key Features

Max. Voltage
50V AC/DC
Max. Temp.
125°C
Series
505110
Hole Center to Center
0.5 mm
Sub-Category
FFC/FPC Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051103996
Zoro #
G405914817
UPC #
191128824262
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm
Mated Height
1.90mm

Details

Item
FFC FPC Connector
Max. Voltage
50V AC/DC
Max. Temp.
125°C
Series
505110
Hole Center to Center
0.5 mm
Sub-Category
FFC/FPC Connectors
Color
Beige
Material
Liquid Crystal Polymer
Terminal Finish
Gold over Nickel
Number of Contacts
39
Number of Rows
1
Contact Finish
Gold over Nickel
Current Rating
0.5 A
Circuits (Loaded)
39
Pitch - Mating Interface
0.50mm
Voltage - Maximum
50V
PCB Locator
No
PCB Retention
Yes
Orientation
Right Angle
PCB Mounting
Surface Mount
Actuator Type
Front Flip
Wire/Cable Type
FFC/FPC
Temperature Range - Operating
-40° to +150°C
Material - Resin
Liquid Crystal Polymer
Material - Plating Termination
Gold
Polarized to PCB
Yes
Material - Plating Mating
Gold
Durability (mating cycles max)
20
Product Name
Easy-On
Current - Maximum per Contact
0.5A
Material - Metal
Copper Alloy
Plating min - Mating
0.051µm
Stackable
No
Contact Position
Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.