Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 0.5 Fpc Zif Btm Cont Embt Pkg 41Ckt 5051104196

0.5 Fpc Zif Btm Cont Embt Pkg 41Ckt (Discontinued)

  • Mfr # 5051104196
  • Zoro # G405913889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051104196
Zoro #
G405913889
UPC #
191128824286
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm

Details

Item
FFC FPC Connector
Max. Voltage
50V AC/DC
Max. Temp.
125°C
Series
505110
Sub-Category
FFC/FPC Connectors
Hole Center to Center
0.5 mm
Material
Liquid Crystal Polymer
Color
Beige
Terminal Finish
Gold over Nickel
Number of Contacts
41
Contact Finish
Gold over Nickel
Current Rating
0.5 A
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.