
0.5 Fpc Zif Btm Cont Embt Pkg 47Ckt
Mfr # 5051104796
Zoro # G805914868
product price: $1.99
/eaSold in multiples of 3000 for $5,970.00
Key Features
Max. Temp.
125°C
Max. Voltage
50V AC/DC
Series
505110
Color
Beige
Material
Liquid Crystal Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5051104796
Zoro #
G805914868
UPC #
191128824385
Country of Origin
Japan
Dimensions
Contact Plating Thickness
0.051 µm
Details
Item
FFC FPC Connector
Max. Temp.
125°C
Max. Voltage
50V AC/DC
Series
505110
Color
Beige
Material
Liquid Crystal Polymer
Hole Center to Center
0.5 mm
Sub-Category
FFC/FPC Connectors
Number of Rows
1
Current Rating
0.5 A
Number of Contacts
47
Contact Finish
Gold over Nickel
Terminal Finish
Gold over Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.