Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 Fpc Zif Btm Cont Embt Pkg 48Ckt

  • Mfr # 5051104896

  • Zoro # G605914853


product price: $1.85
/ea
Sold in multiples of 3000 for $5,550.00

Key Features

Max. Temp.
125°C
Max. Voltage
50V AC/DC
Series
505110
Sub-Category
FFC/FPC Connectors
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051104896
Zoro #
G605914853
UPC #
191128824408
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm
Mated Height
1.90mm

Details

Item
FFC FPC Connector
Max. Temp.
125°C
Max. Voltage
50V AC/DC
Series
505110
Sub-Category
FFC/FPC Connectors
Color
Beige
Material
Liquid Crystal Polymer
Hole Center to Center
0.5 mm
Contact Finish
Gold over Nickel
Current Rating
0.5 A
Number of Rows
1
Number of Contacts
48
Terminal Finish
Gold over Nickel
Product Name
Easy-On
Material - Resin
Liquid Crystal Polymer
Plating min - Mating
0.051µm
PCB Retention
Yes
Circuits (Loaded)
48
Durability (mating cycles max)
20
PCB Locator
No
Voltage - Maximum
50V
Contact Position
Bottom
Current - Maximum per Contact
0.5A
Pitch - Mating Interface
0.50mm
Material - Metal
Copper Alloy
Polarized to PCB
Yes
Stackable
No
Wire/Cable Type
FFC/FPC
Temperature Range - Operating
-40° to +150°C
Orientation
Right Angle
Material - Plating Mating
Gold
PCB Mounting
Surface Mount
Actuator Type
Front Flip
Material - Plating Termination
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.