Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 Fpc Zif Btm Cont Embt Pkg 53Ckt

  • Mfr # 5051105396

  • Zoro # G005914859


product price: $1.99
/ea
Sold in multiples of 3000 for $5,970.00

Key Features

Max. Voltage
50V AC/DC
Max. Temp.
125°C
Series
505110
Material
Liquid Crystal Polymer
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051105396
Zoro #
G005914859
UPC #
191128824484
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm
Mated Height
1.90mm

Details

Item
FFC FPC Connector
Max. Voltage
50V AC/DC
Max. Temp.
125°C
Series
505110
Material
Liquid Crystal Polymer
Color
Beige
Hole Center to Center
0.5 mm
Sub-Category
FFC/FPC Connectors
Number of Rows
1
Current Rating
0.5 A
Number of Contacts
53
Terminal Finish
Gold over Nickel
Contact Finish
Gold over Nickel
Temperature Range - Operating
-40° to +150°C
Material - Metal
Copper Alloy
Durability (mating cycles max)
20
Material - Plating Mating
Gold
Product Name
Easy-On
Pitch - Mating Interface
0.50mm
Actuator Type
Front Flip
Orientation
Right Angle
Plating min - Mating
0.051µm
PCB Retention
Yes
Current - Maximum per Contact
0.5A
Material - Plating Termination
Gold
Contact Position
Bottom
Circuits (Loaded)
53
Material - Resin
Liquid Crystal Polymer
Wire/Cable Type
FFC/FPC
Stackable
No
Voltage - Maximum
50V
PCB Locator
No
PCB Mounting
Surface Mount
Polarized to PCB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.