Zoro Homepage

0.5 Fpc Zif Btm Cont Embt Pkg 58Ckt

  • Mfr # 5051105896

  • Zoro # G405914800


product price: $2.15
/ea
Sold in multiples of 3000 for $6,450.00

Key Features

Max. Voltage
50V AC/DC
Max. Temp.
125°C
Series
505110
Material
Liquid Crystal Polymer
Hole Center to Center
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5051105896
Zoro #
G405914800
UPC #
191128824583
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm
Mated Height
1.90mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.