Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5 FPC ZIF BTM CONT EMBT PKG 60Ckt

  • Mfr # 505110-6091

  • Zoro # G2748408


product price: $2.29
/ea
Sold in multiples of 3000 for $6,870.00

Key Features

Color
Beige
Insulation Material
Liquid Crystal Polymer
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Series
505110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505110-6091
Zoro #
G2748408
UPC #
887191626352
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.051 µm

Details

Item
FFC FPC Connector
Color
Beige
Insulation Material
Liquid Crystal Polymer
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Series
505110
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
0.5 mm
Max. Temp.
105°C
Material
Liquid Crystal Polymer
Sub-Category
FFC/FPC Connectors
Number of Contacts
60
Number of Rows
1
Contact Finish
Gold over Nickel
Current Rating
0.5 A
Terminal Finish
Gold over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.