Zoro Homepage

0.5 MM FPC CONNECTOR

  • Mfr # 52559-1853

  • Zoro # G600442467


product price: $1.99
/ea
Sold in multiples of 6000 for $11,940.00

Key Features

Series
52559
Temperature Range - Operating
-40° to +85°C
Number of Rows
1
Product Name
Easy-On
Actuator Type
Slider
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52559-1853
Zoro #
G600442467
UPC #
822350045315
Country of Origin
Malaysia

Dimensions

Mated Height
3.90mm

Details

Series
52559
Temperature Range - Operating
-40° to +85°C
Number of Rows
1
Product Name
Easy-On
Actuator Type
Slider
Plating min - Mating
0.102µm
Series Name
Slider
Material - Resin
High Temperature Thermoplastic
Voltage - Maximum
50V AC (RMS)/DC
UL
E29179
Durability (mating cycles max)
20
Polarized to PCB
No
Wire/Cable Type
FFC/FPC
Color - Resin
Natural
PCB Retention
Yes
Material - Plating Mating
Gold
Plating min - Termination
1.016µm
PCB Mounting
Surface Mount
Material - Plating Termination
Tin
Pitch - Mating Interface
0.50mm
Current - Maximum per Contact
0.5A
Circuits (maximum)
18
Flammability
94V-0
Orientation
Vertical
Material - Metal
Phosphor Bronze
PCB Locator
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.