Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 0.50Mm Pitch Easy-On Ffc/Fpc Connector, 1.90Mm Height, Single Bottom Contact 5052784033

0.50Mm Pitch Easy-On Ffc/Fpc Connector, 1.90Mm Height, Single Bottom Contact (Discontinued)

  • Mfr # 5052784033
  • Zoro # G905913891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5052784033
Zoro #
G905913891
UPC #
889056613866
Country of Origin
Japan

Dimensions

Contact Plating Thickness
1.016 µm

Details

Item
FFC FPC Connector
Max. Voltage
50V
Max. Temp.
85°C
Series
505278
Material
Liquid Crystal Polymer
Sub-Category
FFC/FPC Connectors
Hole Center to Center
0.5 mm
Color
Beige
Current Rating
0.5 A
Terminal Finish
Tin-Bismuth Plated
Number of Contacts
40
Contact Finish
Tin-Bismuth Plated
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.