Zoro Homepage

.062 Conn Recp. Prebent Ears 9 Ckt (G.W)

  • Mfr # 50-36-2281

  • Zoro # G2090511


product price: $0.33
/ea
Sold in multiples of 300 for $99.00

Key Features

Connector Type
Receptacle
Number of Contacts
9
Insulation Material
Nylon
Color
Black
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-36-2281
Zoro #
G2090511
UPC #
883906186708
Country of Origin
United States

Details

Item
Pin and Socket Power Connector
Connector Type
Receptacle
Number of Contacts
9
Insulation Material
Nylon
Color
Black
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E29179
Application
Power, Wire-to-Wire
Features
Glow-Wire Capable
Series
1625
Max. Temp.
105°C
Hole Center to Center
3.68 mm
Material
Nylon
Sub-Category
Crimp Housings
Flammability Rating
UL 94V-0
Number of Rows
3
Current Rating
5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.