Zoro Homepage
This item is Discontinued.
Molex 062 Pwr Conn Receptacle Pnl Mnt 2Ckt 03-06-1022

062 Pwr Conn Receptacle Pnl Mnt 2Ckt (Discontinued)

  • Mfr # 03-06-1022
  • Zoro # G2091911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-06-1022
Zoro #
G2091911
UPC #
800753692749
Country of Origin
United States

Details

Item
Pin and Socket Power Connector
Insulation Material
Nylon
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
3.68 mm
Color
Natural
Connector Type
Receptacle
Standards
CSA Certified; UL E29179
Sub-Category
Crimp Housings
Max. Temp.
105°C
Application
Power, Wire-to-Wire
Type
Receptacle
Material
Nylon
Series
1625
Number of Rows
1
Current Rating
5 A
Number of Contacts
2
Flammability Rating
UL 94V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.