Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 0.635 BtB Plg Hsg Assy 100Ckt EmbsTp Pkg 55091-1074

0.635 BtB Plg Hsg Assy 100Ckt EmbsTp Pkg (Discontinued)

  • Mfr # 55091-1074
  • Zoro # G100442462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55091-1074
Zoro #
G100442462
UPC #
822350215008
Country of Origin
China

Dimensions

Mated Width
6.40mm
Mated Height
12.00mm, 6.00mm

Details

Application
Board-to-Board, Signal
Series
55091
Current - Maximum per Contact
0.5A
Temperature Range - Operating
-55° to +105°C
UL
E29179
Color - Resin
Black
Series Name
0.635
Pitch - Mating Interface
0.64mm
PCB Retention
Yes
Flammability
94V-0
Product Name
SlimStack
Durability (mating cycles max)
50
Lock to Mating Part
None
Number of Rows
2
Polarized to PCB
Yes
Material - Plating Termination
Tin
PCB Locator
Yes
Robotic Placement
Metal Cap
Material - Resin
High Temperature Thermoplastic
Voltage - Maximum
100V
Orientation
Vertical
Material - Plating Mating
Gold
Circuits (maximum)
100
Material - Metal
Copper Alloy
Breakaway
No
Termination Interface: Style
Surface Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.