Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 0.635 BtB Plg Hsg Assy 160Ckt EmbsTp Pkg 55091-1674

0.635 BtB Plg Hsg Assy 160Ckt EmbsTp Pkg (Discontinued)

  • Mfr # 55091-1674
  • Zoro # G400442438
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55091-1674
Zoro #
G400442438
UPC #
822348192427
Country of Origin
China

Dimensions

Mated Width
6.40mm
Mated Height
12.00mm, 6.00mm

Details

Series
55091
Application
Board-to-Board, Signal
Polarized to PCB
Yes
Material - Plating Mating
Gold
PCB Retention
Yes
Material - Resin
High Temperature Thermoplastic
Flammability
94V-0
Temperature Range - Operating
-55° to +105°C
Product Name
SlimStack
Material - Metal
Copper Alloy
Durability (mating cycles max)
50
UL
E29179
Material - Plating Termination
Tin
PCB Locator
Yes
Termination Interface: Style
Surface Mount
Circuits (maximum)
160
Robotic Placement
Metal Cap
Pitch - Mating Interface
0.64mm
Color - Resin
Black
Current - Maximum per Contact
0.5A
Number of Rows
2
Series Name
0.635
Lock to Mating Part
None
Orientation
Vertical
Voltage - Maximum
100V
Breakaway
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.