Zoro Homepage
This item is Discontinued.
Molex 0.635 BtB Plg Hsg Assy 20Ckt EmbsTp Pkg 55091-0274

0.635 BtB Plg Hsg Assy 20Ckt EmbsTp Pkg (Discontinued)

  • Mfr # 55091-0274
  • Zoro # G4029353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55091-0274
Zoro #
G4029353
UPC #
822348192366
Country of Origin
Japan

Details

Item
Board-to-Board Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
100V
Maximum Voltage
100 V
Application
Board-to-Board, Signal
Current
0.5 A
Series
55091
Standards
UL E29179
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Hole Center to Center
0.64 mm
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Sub-Category
PCB Headers
Current Rating
0.5 A
Number of Contacts
20
Contact Finish
Gold Plated
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.