Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 0.635 Btb Plghsgcoverassy160Cktembstppkg 536251674

0.635 Btb Plghsgcoverassy160Cktembstppkg (Discontinued)

  • Mfr # 536251674
  • Zoro # G605926405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
536251674
Zoro #
G605926405
UPC #
822348165834
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.254 µm

Details

Item
Board-to-Board Connector
Max. Temp.
105°C
Max. Voltage
100V
Application
Board-to-Board, Signal
Series
53625
Number of Rows
2
Material
High Temperature Thermoplastic
Sub-Category
PCB Headers
Hole Center to Center
0.64 mm
Terminal Type
Surface Mount
Color
Brown
Current Rating
0.5 A
Contact Finish
Gold Plated
Number of Contacts
160
Terminal Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.