Zoro Homepage

070 Ww Multi Plug Hsg Frctlock 2P B

  • Mfr # 351810210

  • Zoro # G905910630


product price: $0.13
/ea
Sold in multiples of 1000 for $130.00

Key Features

Number of Rows
2
Series
35181
Application
Power, Wire-to-Wire
Material - Resin
PBT
CSA
LR19980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351810210
Zoro #
G905910630
UPC #
-
Country of Origin
Korea, Republic of

Details

Number of Rows
2
Series
35181
Application
Power, Wire-to-Wire
Material - Resin
PBT
CSA
LR19980
Gender
Plug
Pitch - Mating Interface
8.00mm
Glow-Wire Capable
No
Circuits (maximum)
2
Flammability
94V-0
UL
E29179
Lock to Mating Part
Yes
Keying to Mating Part
None
Polarized to Mating Part
Yes
Color - Resin
Natural
Product Name
VersaBlade
Temperature Range - Operating
-40° to +120°C
Stackable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.