Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

070 Ww Rec Hsg 6P Ear Gwyel

  • Mfr # 351503619

  • Zoro # G005910370


product price: $0.16
/ea
Sold in multiples of 725 for $116.00

Key Features

Number of Rows
2
Series
35150
Application
Power, Wire-to-Wire
Material - Resin
PET/PC
Temperature Range - Operating
-40° to +110°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351503619
Zoro #
G005910370
UPC #
-
Country of Origin
Korea, Republic of

Details

Number of Rows
2
Series
35150
Application
Power, Wire-to-Wire
Material - Resin
PET/PC
Temperature Range - Operating
-40° to +110°C
Glow-Wire Capable
Yes
Pitch - Mating Interface
7.30mm
Keying to Mating Part
None
Panel Mount
Yes
Lock to Mating Part
Yes
UL
E29179
Polarized to Mating Part
Yes
Product Name
VersaBlade
Stackable
No
Circuits (maximum)
6
Flammability
94V-0
CSA
LR19980
Color - Resin
Yellow
Breakaway
No
Gender
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.