Zoro Homepage

084 Dia Assy Hdr Hsg Pin 94V-0 Sn 3Ckt

  • Mfr # 10-84-5030

  • Zoro # G7921758


product price: $1.19
/ea
Sold in multiples of 150 for $178.50

Key Features

Color
Natural
Insulation Material
Polyester
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-84-5030
Zoro #
G7921758
UPC #
-
Country of Origin
India

Details

Color
Natural
Insulation Material
Polyester
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
260°C
Hole Center to Center
6.35 mm
Material
Polyester
Terminal Type
Through Hole
Number of Contacts
3
Number of Rows
1
Contact Finish
Tin Plated
Current Rating
13.5 A; 20 A
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.