Zoro Homepage

084 Dia Assy Hdr Hsg Pin 94V-2 Sn 3Ckt

  • Mfr # 10-84-4030

  • Zoro # G7922954


product price: $0.50
/ea
Sold in multiples of 200 for $100.00

Key Features

Color
Natural
Insulation Material
Nylon
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-84-4030
Zoro #
G7922954
UPC #
-
Country of Origin
India

Details

Color
Natural
Insulation Material
Nylon
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-2
Hole Center to Center
6.35 mm
Material
Nylon
Terminal Type
Through Hole
Max. Temp.
260°C
Current Rating
13.5 A; 20 A
Contact Finish
Tin Plated
Number of Contacts
3
Number of Rows
1
Flammability Rating
UL 94V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.