Zoro Homepage

084 Dia Assy Hdr Hsg Skt 94V-0 Sn 6Ckt

  • Mfr # 10-84-5061

  • Zoro # G7921441


product price: $0.88
/ea
Sold in multiples of 94 for $82.72

Key Features

Color
Natural
Insulation Material
Polyester
Max. Voltage
600V
Maximum Voltage
600 V
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-84-5061
Zoro #
G7921441
UPC #
-
Country of Origin
India

Details

Color
Natural
Insulation Material
Polyester
Max. Voltage
600V
Maximum Voltage
600 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
260°C
Terminal Type
Through Hole
Material
Polyester
Hole Center to Center
6.35 mm
Current Rating
13.5 A; 20 A
Number of Contacts
6
Contact Finish
Tin Plated
Number of Rows
3
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.