Zoro Homepage

084 Dia Assy Hdr Hsg Skt 94V-2 Sn 9Ckt

  • Mfr # 10-84-4092

  • Zoro # G7920699


product price: $1.25
/ea
Sold in multiples of 75 for $93.75

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
600V
Maximum Voltage
600 V
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-84-4092
Zoro #
G7920699
UPC #
-
Country of Origin
India

Details

Color
Natural
Insulation Material
Nylon
Max. Voltage
600V
Maximum Voltage
600 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Hole Center to Center
6.35 mm
Max. Temp.
260°C
Terminal Type
Through Hole
Contact Finish
Tin Plated
Number of Rows
3
Current Rating
13.5 A; 20 A
Number of Contacts
9
Flammability Rating
UL 94V-2
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.