Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.85Mm Ddr4 Dimm Vt T/H 0.38Aulf 288Ckt

  • Mfr # 787261012

  • Zoro # G005985156


product price: $3.25
/ea
Sold in multiples of 30 for $97.50

Key Features

Max. Voltage
29V AC/DC
Max. Temp.
260°C
Series
78726
Standards
CSA Certified; UL E29179
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787261012
Zoro #
G005985156
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.57mm
PC Tail Length
2.67mm

Details

Max. Voltage
29V AC/DC
Max. Temp.
260°C
Series
78726
Standards
CSA Certified; UL E29179
Material
Nylon
Terminal Type
Through Hole
Color
Black
Hole Center to Center
0.85 mm
Number of Contacts
288
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Current Rating
0.75 A
Material - Plating Termination
Tin
Material - Metal
Copper Alloy
Plating min - Mating
0.381µm
Product Name
DDR4 DIMM
Durability (mating cycles max)
25
PCB Retention
Yes
Circuits (Loaded)
288
Material - Plating Mating
Gold
Voltage - Maximum
29V AC (RMS)/DC
CSA
LR19980
Flammability
94V-0
Material - Resin
Nylon
Pitch - Mating Interface
0.85mm
JEDEC Outline
MO-309
Keying to Mating Part
None
Max-Cycle
2
PCB Locator
Yes
Entry Angle
Vertical (Top Entry)
Component Type
Socket
Temperature Range - Operating
-55° to +85°C
Max-Duration
5
Current - Maximum per Contact
0.75A
Max-Temp
260
UL
E29179

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.