Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.85Mm Ddr4 Dimm Vt T/H 0.76Aulf 288Ckt

  • Mfr # 787261065

  • Zoro # G205985574


product price: $16.69
/ea
Sold in multiples of 5 for $83.45

Key Features

Max. Temp.
260°C
Max. Voltage
29V AC/DC
Series
78726
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
787261065
Zoro #
G205985574
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
2.67mm
PCB Thickness - Recommended
1.57mm

Details

Max. Temp.
260°C
Max. Voltage
29V AC/DC
Series
78726
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Hole Center to Center
0.85 mm
Color
Yellow
Material
Nylon
Number of Contacts
288
Current Rating
0.75 A
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
CSA
LR19980
Temperature Range - Operating
-55° to +85°C
Max-Cycle
2
Voltage - Maximum
29V AC (RMS)/DC
Latch Color
White
PCB Retention
Yes
Max-Duration
5
Component Type
Socket
Flammability
94V-0
JEDEC Outline
MO-309
Current - Maximum per Contact
0.75A
PCB Locator
Yes
UL
E29179
Circuits (Loaded)
288
Keying to Mating Part
None
Entry Angle
Vertical (Top Entry)
Material - Plating Mating
Gold
Pitch - Mating Interface
0.85mm
Material - Metal
Copper Alloy
Material - Resin
Nylon
Plating min - Mating
0.762µm
Product Name
DDR4 DIMM
Durability (mating cycles max)
25
Max-Temp
260
Material - Plating Termination
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.