Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 093' 300mm 18AWG Pre-Crimped Lead 79758-2036

093' 300mm 18AWG Pre-Crimped Lead (Discontinued)

  • Mfr # 79758-2036
  • Zoro # G200457175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79758-2036
Zoro #
G200457175
UPC #
-
Country of Origin
China

Dimensions

Length
300 mm

Details

Item
Female-Female Connector
Terminal Type
Crimp or Compression
Color
Black
Type
Connector
Wire Range
18 AWG
Connector Type
Female-Female
Material
Brass
Contact Finish
Tin Plated
Number of Contacts
1
Terminal Finish
Tin Plated
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.