Zoro Homepage
This item is Discontinued.
Molex .093 NYLON HOUSING 319103P1201 19-09-2036

.093 NYLON HOUSING 319103P1201 (Discontinued)

  • Mfr # 19-09-2036
  • Zoro # G500457226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-09-2036
Zoro #
G500457226
UPC #
-
Country of Origin
Japan

Details

Item
Wire Connector
Color
Natural
Number of Rows
1
Current
11 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Hole Center to Center
6.7 mm
Material
Nylon
Standards
CSA Certified; UL E29179
Connector Type
Plug
Number of Contacts
3
Current Rating
11 A
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.