
.093 NYLON PLUG 199115P2
Mfr # 19-09-2153
Zoro # G100457213
product price: $2.45
/eaSold in multiples of 53 for $129.85
Key Features
Color
Bare
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-09-2153
Zoro #
G100457213
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Color
Bare
Current
7.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Hole Center to Center
6.3 mm
Material
Nylon
Standards
CSA Certified; UL E29179
Number of Contacts
15
Number of Rows
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.