Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

093 Pwr Conn Plug Panl Mnt Pre-Bent 4Ckt

  • Mfr # 46999-0652

  • Zoro # G2764639


product price: $0.50
/ea
Sold in multiples of 200 for $100.00

Key Features

Color
Natural
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
5.03 mm
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46999-0652
Zoro #
G2764639
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Color
Natural
Number of Rows
2
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
5.03 mm
Max. Temp.
105°C
Connector Type
Plug
Material
Nylon
Number of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.