
093 Pwr Conn Rcpt Free Hng 15Ckt
Mfr # 03-09-1157
Zoro # G2754854
product price: $0.99
/eaSold in multiples of 95 for $94.05
Key Features
Color
Natural
Number of Rows
3
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03-09-1157
Zoro #
G2754854
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Color
Natural
Number of Rows
3
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Hole Center to Center
5.03 mm
Connector Type
Receptacle
Standards
CSA Certified; UL E29179
Max. Temp.
105°C
Number of Contacts
15
Flammability Rating
UL 94V-2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.